Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On, Plastic
- Mfr # LF3671
- Zoro # G923648911
product price:Â
$
45.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Agco, Atlas Copco, Blue Bird, Detroit Diesel, Eldorado, Freightliner, Hitachi, HME, Navistar, Kenworth, Kohler, Peterbilt, Setra, Sterling Truck, Terex / Terex Advance, Van Hool, Wagner, Western Star
Product Type
Oil Filter
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid
Absolute Filter Rating
24.6 micron
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF3671
- Zoro #
- G923648911
- UPC #
- 638217085499
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 4 3/4 in
- Inside Diameter
- 3 7/8 in
- Thread Size
- 1 5/8"-12
- Overall Length
- 9 13/16 in
- Overall Height
- 9 13/16 in
- Wire Rope Length
- 9 13/16 in
- Length
- 9 13/16 in
Details
- Compatible Vehicle Make
- Agco, Atlas Copco, Blue Bird, Detroit Diesel, Eldorado, Freightliner, Hitachi, HME, Navistar, Kenworth, Kohler, Peterbilt, Setra, Sterling Truck, Terex / Terex Advance, Van Hool, Wagner, Western Star
- Product Type
- Oil Filter
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Absolute Filter Rating
- 24.6 micron
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Heavy Duty Trucks, Medium Duty Trucks
- Filter Design
- Spin-On
- Item
- Oil Filter
- Compatible Engine Type
- Diesel Engines
- Fleetguard
- LF3620, LF9620
- Flow Rate
- 16.41 gpm
- Baldwin Interchange
- B495-SS
- Flow Type
- Full Flow
Description
Oil Filter, Filter Design Spin-On, Thread Size 1 5/8 In.-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.