Zoro Homepage

SCR Urea

  • Mfr # UF101

  • Zoro # G914845343


product price: $136.99
/ea
Sold in multiples of 20 for $2,739.80
Free Shipping & Returns

Key Features

Compatible Vehicle Type
Heavy Duty Trucks, Medium Duty Trucks
Compatible Engine Type
Diesel Engines
Standards
EPA
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Exhaust Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF101
Zoro #
G914845343
UPC #
-
Country of Origin
Spain

Dimensions

Overall Height
6 in
Overall Length
14 in
Overall Width
11 in

Details

Compatible Vehicle Type
Heavy Duty Trucks, Medium Duty Trucks
Compatible Engine Type
Diesel Engines
Standards
EPA
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Exhaust Fluid
Item
Automotive Exhaust Fluid
Compatible Vehicle Make
Medium Duty and Heavy Duty Truck Applications
Fleetguard
UF101
Baldwin Interchange
PE17000

Description

Automotive Exhaust Fluid, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.