Shop FLEMING SALES
See all product information
Create Account
Marine Pedestal with Table for Blackstone 17in Griddle
Mfr # 11818
Zoro # G015680973
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Length
26 in
Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11818
Zoro #
G015680973
UPC #
694226118184
Country of Origin
United States
Dimensions
Length
26 in
Depth
17 in
Details
Color
Silver
Material
Steel
Description
Custom designed for the Blackstone #1650 griddle, the table features pre-drilled holes to exactly match and secure the griddle. The 16-gauge textured black powder-coated table sits on top of a 27' chrome-plated pedestal that fits into standard deck accessory bases. Designed especially for use on houseboats and pontoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.