
Quick Connect Hose / Adapter for Blackstone - 4 ft. Hose
Mfr # 10212
Zoro # G915680981
product price: $51.99
/eaKey Features
Color
Black
Overall Depth
9 in
Overall Length
12 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10212
Zoro #
G915680981
UPC #
694226102121
Country of Origin
China
Dimensions
Overall Depth
9 in
Overall Length
12 in
Details
Color
Black
Material
Plastic
Description
Our continuing goal is to supply innovative products that exceed our customers expectations, while providing outstanding customer service and technical support before, during and after the sale. We are a proud supporter and one of the original supplier members of RVIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.