Fleming Supply Cord Concealer Kit - 12 Cable Raceways, Elbows and T Connectors

  • Mfr # 607605UKM

  • Zoro # G801777160


product price: $41.99
/ea

Key Features

Length
30
Height
3.3
Width
5.1
Weight
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607605UKM
Zoro #
G801777160
UPC #
194189520869
Country of Origin
China

Dimensions

Length
30
Height
3.3
Width
5.1

Details

Weight
4.2

Description

The Cord Concealer Kit from Fleming Supply is a simple and effective cable management option to keep your home neat and safe. The 48-piece set includes six 25-inch cable raceways, 6 strips of self-adhesive tape, 12 connectors (5 straight, 4 elbows, 1 inside elbow, 1 outside elbow, 1 T), 12 screws and 12 wall anchors. All the pieces can be painted to match your wall color, so they disappear into the wall, keeping electrical cords out of sight and out of children's hands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.