Zoro Homepage

Pistol Safe, Cam Lock, 3.4 lbs, .05 cu ft, 1 Pistol

  • Mfr # 872580FCX

  • Zoro # G901776810


product price: $33.89
/ea

Key Features

Net Weight
3.4 lbs
Capacity
.05 cu ft
Lock Style
Cam Lock
Outside Width
6.5 in
Outside Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872580FCX
Zoro #
G901776810
UPC #
194189540478
Country of Origin
China

Dimensions

Outside Width
6.5 in
Outside Height
1.75 in
Outside Depth
9.5 in
Inside Width
6.25 in
Inside Height
1.35 in
Inside Depth
9.25 in

Details

Net Weight
3.4 lbs
Capacity
.05 cu ft
Lock Style
Cam Lock
Holds
1 Pistol
Includes
1500-pound test steel cable so you can tether the security case to a stationary object
Material
Steel
Item
Pistol Safe
Features
Constructed of 18-gaugue steel, this tamper resistant gun safe also features concealed hinges and a rust proof black finish. A 3-digit analog cam lock offers fast and easy access to the safe. The thick foam lined interior protects your treasures from moving around and damage.
Color
Black

Description

The Portable Gun Safe from Fleming Supply is great for storing handguns, cash, jewelry and other valuables. This compact lock box has thick foam padding, concealed door hinges, a 3-digit cam lock for quick access and a 1500-pound tether cable to secure the safe to immobile objects. This compact security case is made of 18-gauge solid steel with rust and tamper proof characteristics and will easily fit under the seat of a truck, a drawer in your nightstand or at the bottom of your current gun cabinet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.