00608 FLEX-HONE for Firearms For a 10 Gauge Shotgun Barrel in 800 Grit Aluminum Oxide

  • Mfr # 00608

  • Zoro # G1381400


product price:  $60.19
/ea

Key Features

Bore Dia.
49/64 in
Grit
800
Abrasive Material
Aluminum Oxide
Grade
Medium
For Use With
Chambers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00608
Zoro #
G1381400
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
49/64 in
Overall Length
34 in
Hone Length
3 in
Abrasive Length
3 in
Stem Diameter
0.22 in

Details

Item
Shotgun Barrel Hone
Grit
800
Abrasive Material
Aluminum Oxide
Grade
Medium
For Use With
Chambers
End Marking Color
Blue
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
10 Gauge
Stem Marking Color
Black

Description

Shotgun Barrel Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 10 Gauge, Stem Diameter 0.22 in, Abrasive Length 3 in, Overall Length 34 in, Abrasive Material Aluminum Oxide, Grit 800, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Medium, Stem Marking Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.