
05471 FLEX-HONE for Firearms For a .32 Cal Pistol Chamber in 800 Grit Silicon Carbide
Mfr # 05471
Zoro # G8001336
product price: $27.59
/eaKey Features
Abrasive Material
Silicon Carbide
Overall Length
8 in
Abrasive Length
1 5/8 in
Compatible Tool Type
CNC Machine, Drill, Drill Press
End Marking Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05471
Zoro #
G8001336
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
1 5/8 in
Stem Diameter
0.14 in
Details
Item
Pistol Chamber Hone
Grit
800
Abrasive Material
Silicon Carbide
Compatible Tool Type
CNC Machine, Drill, Drill Press
End Marking Color
Blue
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
.32 Cal
Description
Pistol Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .32 Cal, Stem Diameter 0.14 in, Abrasive Length 1 5/8 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Stem Marking Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.