BC118120AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO)
Mfr # BC118120AO
Zoro # G9926625
product price:Â $33.49
/eaKey Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
3 in
Primary Material Application
Stainless Steel
End Marking Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC118120AO
Zoro #
G9926625
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 1/8 in
Compatible Bore Diameter - Maximum
1 1/8 in
Stem Diameter
0.25 in
Details
Item
Flexible Cylinder Hone
Grit
120
Abrasive Material
Aluminum Oxide
Primary Material Application
Stainless Steel
End Marking Color
Silver
Stem Marking Color
Black
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Operating Speed - Maximum
1,000 RPM
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 120, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/8 in, End Marking Color Silver, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.