BC118600AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO)
Mfr # BC118600AO
Zoro # G9926920
product price:Â $50.49
/eaKey Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
3 in
Stem Marking Color
Black
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC118600AO
Zoro #
G9926920
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 1/8 in
Stem Diameter
0.25 in
Compatible Bore Diameter - Maximum
1 1/8 in
Details
Item
Flexible Cylinder Hone
Grit
600
Abrasive Material
Aluminum Oxide
Stem Marking Color
Black
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Operating Speed - Maximum
1,000 RPM
Primary Material Application
Stainless Steel
End Marking Color
Pink
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 600, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/8 in, End Marking Color Pink, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.