BC11M60AO FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 60 Grit, Aluminum Oxide (AO)
Mfr # BC11M60AO
Zoro # G9930247
product price: $25.59
/eaKey Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
2 in
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Stem Marking Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC11M60AO
Zoro #
G9930247
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
2 in
Stem Diameter
0.14 in
Compatible Bore Diameter - Maximum
11 mm
Compatible Bore Diameter - Minimum
11 mm
Details
Item
Flexible Cylinder Hone
Grit
60
Abrasive Material
Aluminum Oxide
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Stem Marking Color
Black
Primary Material Application
Stainless Steel
End Marking Color
Grey
Operating Speed - Maximum
1,200 RPM
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 11 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 60, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 11 mm, End Marking Color Grey, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.