BC11M80AO FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 80 Grit, Aluminum Oxide (AO)
Mfr # BC11M80AO
Zoro # G9930159
product price: $25.59
/eaKey Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
2 in
Operating Speed - Maximum
1,200 RPM
End Marking Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC11M80AO
Zoro #
G9930159
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
2 in
Compatible Bore Diameter - Minimum
11 mm
Stem Diameter
0.14 in
Compatible Bore Diameter - Maximum
11 mm
Details
Item
Flexible Cylinder Hone
Grit
80
Abrasive Material
Aluminum Oxide
Operating Speed - Maximum
1,200 RPM
End Marking Color
Orange
Stem Marking Color
Black
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 11 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 80, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 11 mm, End Marking Color Orange, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.