Shop FLEX-HONE TOOL

BC138180Z25 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Zirconia Alumina No 1525 (Z25)

  • Mfr # BC138180Z25

  • Zoro # G9927410


product price:  $38.29
/ea

Key Features

Bore Dia.
1.375
Abrasive Material
Zirconia Alumina #1525
Overall Length
8
Bore dia.
1-3/8"
Weight
0.19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC138180Z25
Zoro #
G9927410
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.375
Overall Length
8
Bore dia.
1-3/8"
Abrasive Length
3.00

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
180
Abrasive Material
Zirconia Alumina #1525
Weight
0.19
Recommended RPM
900 - 1000

Description

Honing Brush,1-3/8",35mm,180 Grit,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.