Shop FLEX-HONE TOOL
See all product information
Create Account
BC212120Z49 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)
- Mfr # BC212120Z49
- Zoro # G9932898
product price:Â
$
58.39
/ea
Key Features
Bore Dia.
2.5
Abrasive Material
Zirconia Alumina #1549
Overall Length
8
Bore dia.
2-1/2"
Weight
0.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC212120Z49
- Zoro #
- G9932898
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Small Diameter BC Flexible Hone
- Grit
- 120
- Abrasive Material
- Zirconia Alumina #1549
- Weight
- 0.44
- Recommended RPM
- 600 - 900
Dimensions
- Bore Dia.
- 2.5
- Overall Length
- 8
- Bore dia.
- 2-1/2"
- Abrasive Length
- 3.00
Description
Flex-Hone,2-1/2 In.,64mm,120G Zinc
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.