BC316320AO FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 320 Grit, Aluminum Oxide (AO)

  • Mfr # BC316320AO

  • Zoro # G9916448


product price: $47.66
/ea

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
6 in
Abrasive Length
3/4 in
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Operating Speed - Maximum
1,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC316320AO
Zoro #
G9916448
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Abrasive Length
3/4 in
Compatible Bore Diameter - Minimum
3/16 in
Compatible Bore Diameter - Maximum
3/16 in
Stem Diameter
0.07 in

Details

Item
Flexible Cylinder Hone
Grit
320
Abrasive Material
Aluminum Oxide
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Operating Speed - Maximum
1,200 RPM
End Marking Color
White
Primary Material Application
Stainless Steel
Stem Marking Color
Black

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/16 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.07 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Aluminum Oxide, Grit 320, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3/16 in, End Marking Color White, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.