BC4M180Z25 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 180 Grit, Zirconia Alumina No 1525 (Z25)

  • Mfr # BC4M180Z25

  • Zoro # G9917400


product price:  $33.69
/ea

Key Features

Bore Dia.
0.157
Abrasive Material
Zirconia Alumina #1525
Overall Length
6
Bore dia.
4mm
Weight
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC4M180Z25
Zoro #
G9917400
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.157
Overall Length
6
Bore dia.
4mm
Abrasive Length
0.75

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
180
Abrasive Material
Zirconia Alumina #1525
Weight
0.0625
Recommended RPM
1000 - 1200

Description

Flex-Hone,4mm,0.157",180 Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.