Shop FLEX-HONE TOOL
See all product information
Create Account
BC4MLA FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 1000/1200 Grit, Levigated Alumina (LA)
- Mfr # BC4MLA
- Zoro # G9917559
product price:Â
$
44.79
/ea
Key Features
Bore Dia.
0.157
Grit
1000/1200
Abrasive Material
Levigated Alumina
Grade
Extra Fine
Overall Length
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC4MLA
- Zoro #
- G9917559
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Small Diameter BC Flexible Hone
- Grit
- 1000/1200
- Abrasive Material
- Levigated Alumina
- Grade
- Extra Fine
- Weight
- 0.0625
- Recommended RPM
- 1000 - 1200
Dimensions
- Bore Dia.
- 0.157
- Overall Length
- 6
- Bore dia.
- 4mm
- Abrasive Length
- 0.75
Description
Flex-Hone,4mm,0.157",Levigated Alum
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.