BC55M60Z25 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 60 Grit, Zirconia Alumina No 1525 (Z25)

  • Mfr # BC55M60Z25

  • Zoro # G9917881


product price:  $30.39
/ea

Key Features

Bore Dia.
0.217
Abrasive Material
Zirconia Alumina #1525
Overall Length
8
Bore dia.
5.5mm
Weight
0.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC55M60Z25
Zoro #
G9917881
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.217
Overall Length
8
Bore dia.
5.5mm
Abrasive Length
1.50

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
60
Abrasive Material
Zirconia Alumina #1525
Weight
0.06
Recommended RPM
1000 - 1200

Description

Flex-Hone,5.5mm,0.217 In.,60 Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.