Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC64M170200CD FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)

  • Mfr # BC64M170200CD

  • Zoro # G3241077


product price: $14.99
/ea

Key Features

Bore Dia.
0.252
Grit
170/200 Mesh
Abrasive Material
Diamond
Grade
Coarse
Hone Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC64M170200CD
Zoro #
G3241077
UPC #
843469129758
Country of Origin
United States

Dimensions

Bore Dia.
0.252
Hone Length
1 1/2 in
Overall Length
8
Bore dia.
1/4"
Abrasive Length
1.50
Stem Diameter
0.11 in
Compatible Bore Diameter - Maximum
1/4 in

Details

Item
Diamond Flexible Hone
Grit
170/200 Mesh
Abrasive Material
Diamond
Grade
Coarse
Weight
0.06
Recommended RPM
1000 - 1200
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Ceramic
Operating Speed - Maximum
900 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Ceramic, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.