BC9M170200CCBN FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN)

  • Mfr # BC9M170200CCBN

  • Zoro # G8745069


product price: $29.99
/ea

Key Features

Bore Dia.
0.354
Grit
170/200 Mesh
Abrasive Material
Cubic Boron Nitride
Overall Length
8
Weight
0.062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC9M170200CCBN
Zoro #
G8745069
UPC #
843469132550
Country of Origin
United States

Dimensions

Bore Dia.
0.354
Overall Length
8
Abrasive Length
2.00

Details

Item
Bc 9Mm 170/200C Mesh Cbn
Grit
170/200 Mesh
Abrasive Material
Cubic Boron Nitride
Weight
0.062
Recommended RPM
1000 - 1200

Description

Bc 9Mm 170/200C Mesh Cbn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.