Flex-Hone Tool
GB31260Z25 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 60 Grit, Zirconia Alumina #1525 (Z25)
Mfr # GB31260Z25
Zoro # G7993487
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.500
- Grit 60
- Abrasive Material Zirconia Alumina #1525
- Overall Length 13.5
- Weight 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P700)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D792)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843614)
- PFERD Coated Belt, Zirc, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Zirconia Alumina (49883)
- FLEX-HONE TOOL BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC64M18)
- FLEX-HONE TOOL GBD60018 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD60018)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- FLEX-HONE TOOL BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7M24)
- FLEX-HONE TOOL BC5824 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC5824)
- FLEX-HONE TOOL BC11224 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11224)
- FLEX-HONE TOOL BC10018 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10018)
- Flex-Hone Tool Honing Brushes