GBD300400AO FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 400 Grit, Aluminum Oxide (AO)

  • Mfr # GBD300400AO

  • Zoro # G7995191


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
13 1/2 in
Abrasive Length
5 in
End Marking Color
Yellow
Operating Speed - Maximum
900 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBD300400AO
Zoro #
G7995191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Abrasive Length
5 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Maximum
3 in
Compatible Bore Diameter - Minimum
2 3/4 in

Details

Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Aluminum Oxide
End Marking Color
Yellow
Operating Speed - Maximum
900 RPM
Stem Marking Color
Black
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Aluminum Oxide, Grit 400, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 3/4 in, End Marking Color Yellow, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.