Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBDX250032 FLEX-HONE, 25.000" (635mm) bore, 28" OAL, 320 Grit, Silicon Carbide (SC)

  • Mfr # GBDX250032

  • Zoro # G5519618


product price: $5,514.99
/ea
Free Shipping & Returns

Key Features

Weight
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDX250032
Zoro #
G5519618
UPC #
-
Country of Origin
United States

Details

Item
Gbdx 25" (635Mm) 320Sc Flex-Hone
Weight
84

Description

Gbdx 25 In. (635Mm) 320Sc Flex-Hone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.