Zoro Homepage

GBDXA12 FLEX-HONE A section for GBDX series in 120 Grit, Silicon Carbide

  • Mfr # GBDXA12

  • Zoro # G1869399


product price: $63.59
/ea

Key Features

Abrasive Material
Silicon Carbide
Bore dia.
4-1/8"
Weight
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDXA12
Zoro #
G1869399
UPC #
-
Country of Origin
United States

Dimensions

Bore dia.
4-1/8"

Details

Item
Super Heavy Duty Larger Diameter GBDX Replacements Flexible Hone
Grit
120
Abrasive Material
Silicon Carbide
Weight
1.05

Description

GBDX Replacement,A Section,120SC,4-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.