Shop FLEX SEAL
See all product information
Create Account
Caulking
Mfr # PS680WHT675
Zoro # G024159422
product price:Â $8.89
/ea
Sold in multiples of 4 for $35.56
Key Features
Minimum Performance Temperature
-75 Degrees F
Maximum Performance Temperature
220 Degrees F
Resistance Properties
Chemical Resistant, Mildew Resistant, Mold Resistant, Ultraviolet Resistant
Maximum Application Temperature
150 Degrees F
Series
Flex Caulk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PS680WHT675
Zoro #
G024159422
UPC #
810129871647
Country of Origin
United States
Dimensions
Overall Length
35 ft
Container Size
6.5 oz
Details
Item
Caulk
Color
White
Minimum Performance Temperature
-75 Degrees F
Maximum Performance Temperature
220 Degrees F
Resistance Properties
Chemical Resistant, Mildew Resistant, Mold Resistant, Ultraviolet Resistant
Maximum Application Temperature
150 Degrees F
Series
Flex Caulk
Finishing Features
Paintable
For Use On Surface Material
Asphalt, Concrete, Masonry, Metal, Steel, Wood
Minimum Application Temperature
0 Degrees F
Sealant Properties
Odorless, Paintable, Solvent Free, Will not Shrink, Yellow, or Crack
Environment
Indoor/Outdoor
Container Type
Aerosol Can
Full Cure Time
24 hr
Working Time
10 min
Cure Type
Room Temperature
Application
Roofing and Gutters
Description
Caulk, Color White, Application Roofing and Gutters, Container Size 6.5 oz, Container Type Aerosol Can, Finishing Features Paintable, Resistance Properties Chemical Resistant, Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Sealant Properties Odorless, Paintable, Solvent Free, Will not Shrink, Yellow, or Crack, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 24 hr, Maximum Performance Temperature 220 Degrees F, Minimum Performance Temperature -75 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.