Soudafoam DOOR & WINDOW Straw Insulating Spray Foam Sealant 12 oz. Champagne, 648PK
- Mfr # 128665
- Zoro # G023437958
product price:Â
$
3,660.99
/pk of 648, $5.65/ea
Key Features
Full Cure Time
40 min
Application
Window & Door Installs, Insulating Wall Panels, Electrical Outlets, Pipes & Vents
Maximum Application Temperature
95 Degrees F
Resistance Properties
Moisture Resistant, Mildew Resistant
Color
Champagne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128665
- Zoro #
- G023437958
- UPC #
- -
- Country of Origin
- Belgium
Details
- Full Cure Time
- 40 min
- Application
- Window & Door Installs, Insulating Wall Panels, Electrical Outlets, Pipes & Vents
- Maximum Application Temperature
- 95 Degrees F
- Resistance Properties
- Moisture Resistant, Mildew Resistant
- Color
- Champagne
- Standards
- ASTM C1620; ASTM E84; AAMA 812; UL 723; UL 1715
- Item
- Door & Window Sealant
- Minimum Application Temperature
- 41 Degrees F
- Sealant Base
- Polyurethane
Description
Soudafoam Door & Window is a premium, one-component polyurethane foam specifically engineered for precise application around doors and windows. It creates a secure, airtight seal while preventing excessive pressure that could damage or warp frames. Activated by moisture in the air, this foam cures into a long-lasting, insulating barrier that enhances energy efficiency, blocks drafts, and reduces noise. Its dependable performance makes it the top choice for both professionals and DIY enthusiasts looking for a reliable sealing solution.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.