This item is Discontinued.

No Product Image Available

Coating Sealer, 32 oz., Can, Clear (Discontinued)

  • Mfr # LFSCLRR32
  • Zoro # G8900512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSCLRR32
Zoro #
G8900512
UPC #
853517006320
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Item
Coating Sealer
Container Type
Can
Color
Clear
Dry Time
24 to 48 hr.
Application
Coating, Sealing
For Use With
Brush; Roll
Base Type
Rubber

Description

Coating, Sealer, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.