Shop FLEX SEAL
Create Account
Duct Tape, 4 5/8" W, Black, 3 in dia.
Mfr # DTBLKR4620
Zoro # G822738133
product price:Â
$
8.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTBLKR4620
- Zoro #
- G822738133
- UPC #
- 10810129870227
- Country of Origin
- United States
Description
Clean Removal Time Not Applicable, Home/Office, Environment Indoor/Outdoor, Imperial Tape Length 20 ft, Imperial Tape Width 4 5/8 in, Continuous Roll, Series Super Wide, Tape Adhesive Material Rubber, Tape Backing Material Uncoated Cotton Cloth, Tape Color Black, Tape Thickness 17 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth, Tape Tensile Strength Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.