Flex Seal
Flex Seal MAX, 17 oz, Black
Mfr # FSMAXBLK24
Zoro # G002473359
Sold in multiples of 4 for $69.16
$69.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Spray
- Series Flex Seal
- Standards OSHA
- Container Size 17 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1/2 in. W X 2592 in. L Tape Transparent (600/6821)
- MIRACLE SEALANTS Sealant, Finish Sealer Stripper, Quart (FSS6QT)
- ELMERS Black, 0.18 oz, Aerosol Can (KG-48348MR)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- FLEX SEAL Liquid 1 Gallon Black (FSLFSBLKR01)
- FLEX SEAL Leak Sealer, 32 oz, Rubber Base, Gray (LFSGRYR32)
- FLEX SEAL Family of Products Almond Rubber Spray Sealant 14 oz (FSTANR20)
- FLEX SEAL Family of Products Off White Brite Rubber Spray Sealant 14 oz (FSB20)
- FLEX SEAL Leak Sealer, 16 oz, Rubber Base, Gray (LFSGRYR16)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- MORTITE CAULKING CORD GRAY 90ftL (B2)
- Flex Seal Caulks & Sealants