
Flex SW Duct Tape White 7.50in x 20ft, 3PK
Mfr # DTWHTR7520
Zoro # G016460529
product price: $44.99
/pk 3, $15.00/eaKey Features
Tape Color
White
Imperial Tape Length
20 ft
Imperial Tape Width
7.5 in
Tape Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTWHTR7520
Zoro #
G016460529
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
20 ft
Imperial Tape Width
7.5 in
Details
Item
Duct Tape
Tape Color
White
Tape Backing Material
Cloth
Description
- Adheres to virtually all types of surfaces
- Water, weather, & UV resistant
- Tough reinforced cloth backing
- Powerful thick adhesive
- Can be torn by hand both vertically & horizontally.
- Removable and repositionable
- Up to 300% wider than standard duct tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.