Flood Protection
- Mfr # RFSYELR16
- Zoro # G824159011
product price:Â
$
8.95
/ea
Sold in multiples of 6 for
$53.70
Key Features
Dry Time to Recoat
2 hr
Sheen
Matte
Dry Time
2 hr
Container Size
10 oz
Base Type
Removable Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RFSYELR16
- Zoro #
- G824159011
- UPC #
- 850003339993
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Item
- Rubber Coating
- Dry Time to Recoat
- 2 hr
- Sheen
- Matte
- Dry Time
- 2 hr
- Base Type
- Removable Rubber
- Cure Time
- 2 hr
- For Use On
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Resin Type
- Rubber
- Maximum Application Temperature
- 120 Degrees F
- Surface Material
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Rubber Item Type
- Coating
- Color
- Yellow
- Minimum Application Temperature
- 32 Degrees F
- Standards
- UL Rated
- Application Method
- Spray
- Wire Color
- Yellow
Description
Rubber Coating, VOC Content Not Applicable, Yellow, Dry Time 2 hr, Dielectric Strength Not Applicable, Standards UL Rated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.