Shop FLEX SEAL
See all product information
Create Account
Flood Protection
- Mfr # RPSYELR28
- Zoro # G424159404
product price:Â
$
8.95
/ea
Sold in multiples of 4 for
$35.80
Key Features
Dry Time to Recoat
2 hr
Maximum Application Temperature
120 Degrees F
Dry Time
2 hr
Resin Type
Rubber
Sheen
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSYELR28
- Zoro #
- G424159404
- UPC #
- 850025886895
- Country of Origin
- United States
Dimensions
- Container Size
- 28 oz
Details
- Item
- Rubber Coating
- Dry Time to Recoat
- 2 hr
- Maximum Application Temperature
- 120 Degrees F
- Dry Time
- 2 hr
- Resin Type
- Rubber
- Sheen
- Matte
- Base Type
- Removable Rubber
- Minimum Application Temperature
- 32 Degrees F
- Color
- Yellow
- Rubber Item Type
- Coating
- Cure Time
- 2 hr
- Standards
- UL Rated
- Surface Material
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Application Method
- Putty Knife, Trowel
- For Use On
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Wire Color
- Yellow
Description
Rubber Coating, VOC Content Not Applicable, Yellow, Dry Time 2 hr, Dielectric Strength Not Applicable, Standards UL Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.