Rubberized coating
- Mfr # LFSMAXGRY02
- Zoro # G224159499
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Surface Material
Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
Cure Time
24 hr
Container Size
320 oz
Base Type
Liquid Rubber
Resin Type
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFSMAXGRY02
- Zoro #
- G224159499
- UPC #
- 850010226781
- Country of Origin
- United States
Dimensions
- Container Size
- 320 oz
Details
- Item
- Rubber Coating
- Surface Material
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Cure Time
- 24 hr
- Base Type
- Liquid Rubber
- Resin Type
- Rubber
- For Use On
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Color
- Gray
- Sheen
- Satin
- Dry Time
- 24 hr
- Rubber Item Type
- Coating
- Dry Time to Recoat
- 24 hr
- Minimum Application Temperature
- 32 Degrees F
- Maximum Application Temperature
- 120 Degrees F
- Application Method
- Brush, Roller
- Wire Color
- Gray
Description
Rubber Coating, VOC Content Not Applicable, Gray, Dry Time 24 hr, Dielectric Strength Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.