Shop FLEX SEAL
See all product information
Create Account
Flood Protection
- Mfr # RTSYELR0450
- Zoro # G624159006
product price:Â
$
8.95
/ea
Sold in multiples of 4 for
$35.80
Key Features
Overall Width
3 3/4 in
Material
Rubber
Overall Length
50 ft
Product Type
Flood Protection Tape
Wire Rope Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTSYELR0450
- Zoro #
- G624159006
- UPC #
- 850010226187
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 3/4 in
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Details
- Item
- Flood Protection Tape
- Material
- Rubber
- Product Type
- Flood Protection Tape
- Shell Material
- Rubber
Description
Flood Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.