Flood Protection
- Mfr # RTSYELR0850
- Zoro # G924159409
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Overall Length
50 ft
Overall Width
7 1/2 in
Material
Rubber
Product Type
Flood Protection Tape
Wire Rope Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTSYELR0850
- Zoro #
- G924159409
- UPC #
- 850010226293
- Country of Origin
- United States
- Item
- Flood Protection Tape
- Material
- Rubber
- Product Type
- Flood Protection Tape
- Shell Material
- Rubber
Dimensions
- Overall Length
- 50 ft
- Overall Width
- 7 1/2 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Flood Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.