MINI WHITE 2OZ
- Mfr # FSWHTCLIP
- Zoro # G310942714
product price:Â
$
5.99
/ea
Sold in multiples of 12 for
$71.88
Key Features
Container Type
Spray Can
Container Size
2 oz
Full Cure Time
48 Hours
Sealant Base
Liquid Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSWHTCLIP
- Zoro #
- G310942714
- UPC #
- 852639008694
- Country of Origin
- Canada
Dimensions
- Container Size
- 2 oz
Details
- Container Type
- Spray Can
- Color
- White
- Full Cure Time
- 48 Hours
- Sealant Base
- Liquid Rubber
Description
FLEX SEAL MINI is a rubberized sealant spray coating that sprays out as a liquid seeps into cracks and holes and dries to a watertight flexible coating. It's the easy way to coat seal and stop leaks fast.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.