putty
- Mfr # PPFSGRYR16
- Zoro # G824158946
product price:Â
$
7.29
/ea
Sold in multiples of 6 for
$43.74
Key Features
For Material Type
Brick, Concrete, Fiberglass, Glass, Metals, Painted Surfaces, Plastic, PVC, Wood
Repair Product Type
Repair Putty Kit
Maximum Operating Temperature
180 Degrees F
Application
HVAC, Plumbing
Standards
ASTM D217, ASTM D412, ASTM D792
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPFSGRYR16
- Zoro #
- G824158946
- UPC #
- 810129872934
- Country of Origin
- United States
Details
- Item
- Pipe Repair Putty
- For Material Type
- Brick, Concrete, Fiberglass, Glass, Metals, Painted Surfaces, Plastic, PVC, Wood
- Repair Product Type
- Repair Putty Kit
- Maximum Operating Temperature
- 180 Degrees F
- Application
- HVAC, Plumbing
- Standards
- ASTM D217, ASTM D412, ASTM D792
- Material
- Rubber
- Includes
- 16 oz Putty
- Water Activated
- No
- Minimum Operating Temperature
- -40 Degrees F
- Color
- Gray
- Shell Material
- Rubber
- Wire Color
- Gray
Description
Pipe Repair Putty, Full Cure Time Not Applicable, Material Rubber, Patch Size Not Applicable, Repair Product Type Repair Putty Kit, Wrap Size Not Applicable, For Material Type Brick, Concrete, Fiberglass, Glass, Metals, Painted Surfaces, Plastic, PVC, Wood, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ASTM D217, ASTM D412, ASTM D792, Application HVAC, Plumbing, Color Gray, Includes 16 oz Putty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.