Shop FLEX SEAL
See all product information
Create Account
putty
- Mfr # PPFSWHTR16
- Zoro # G124159056
product price:Â
$
7.29
/ea
Sold in multiples of 6 for
$43.74
Key Features
Application
HVAC, Plumbing
Material
Rubber
Standards
ASTM D217, ASTM D412, ASTM D792
Minimum Operating Temperature
-40 Degrees F
Water Activated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPFSWHTR16
- Zoro #
- G124159056
- UPC #
- 810129872897
- Country of Origin
- United States
Details
- Item
- Pipe Repair Putty
- Application
- HVAC, Plumbing
- Material
- Rubber
- Standards
- ASTM D217, ASTM D412, ASTM D792
- Minimum Operating Temperature
- -40 Degrees F
- Water Activated
- No
- Includes
- 16 oz Putty
- Maximum Operating Temperature
- 180 Degrees F
- Repair Product Type
- Repair Putty Kit
- For Material Type
- Brick, Concrete, Fiberglass, Glass, Metals, Painted Surfaces, Plastic, PVC, Wood
- Color
- White
- Shell Material
- Rubber
- Wire Color
- White
Description
Pipe Repair Putty, Full Cure Time Not Applicable, Material Rubber, Patch Size Not Applicable, Repair Product Type Repair Putty Kit, Wrap Size Not Applicable, For Material Type Brick, Concrete, Fiberglass, Glass, Metals, Painted Surfaces, Plastic, PVC, Wood, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ASTM D217, ASTM D412, ASTM D792, Application HVAC, Plumbing, Color White, Includes 16 oz Putty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.