Shop FLEX SEAL
See all product information
Create Account
Roof Coatings & Accessories
- Mfr # SGLIQB15
- Zoro # G522656959
product price:Â
$
5.99
/ea
Sold in multiples of 8 for
$47.92
Key Features
Primary Application
General Purpose Bonding & Repair
Series
Flex Seal Super Glue
Color
Clear
Materials Bonded
Acrylic, Aluminum, Cardboard, Ceramic, Copper, Fabric, Leather, Metal, Paper, Plastic, PVC, Stone, Wood
Working Time
30 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGLIQB15
- Zoro #
- G522656959
- UPC #
- 10850040744054
- Country of Origin
- United States
- Primary Application
- General Purpose Bonding & Repair
- Series
- Flex Seal Super Glue
- Color
- Clear
- Materials Bonded
- Acrylic, Aluminum, Cardboard, Ceramic, Copper, Fabric, Leather, Metal, Paper, Plastic, PVC, Stone, Wood
- Working Time
- 30 sec
- Application Method
- Brush
- Container Type
- Bottle
- Maximum Viscosity
- 100 cps
- Item
- Instant Adhesive
- Wire Color
- Clear
Dimensions
- Container Size
- 1 fl oz
Description
Instant Adhesive, Container Size 1 fl oz, Container Type Bottle, Maximum Viscosity 100 cps, Series Flex Seal Super Glue, Materials Bonded Acrylic, Aluminum, Cardboard, Ceramic, Copper, Fabric, Leather, Metal, Paper, Plastic, PVC, Stone, Wood, Standards Not Applicable, Working Time 30 sec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.