Shop FLEX SEAL
See all product information
Create Account
Roof Coatings & Accessories
- Mfr # GFSTANR10
- Zoro # G522656843
product price:Â
$
14.99
/ea
Sold in multiples of 6 for
$89.94
Key Features
Materials Bonded
Asphalt, Brick, Ceramic, Cinderblock, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Laminate, Marble, Metal, Plastic, PVC, Stainless Steel, Steel, Stone, Wood
Functional Cure
10 min
Features
Easy Dispensing, Incredibly Strong, Paintable, Sandable, Smooth, Solvent-Free, Waterproof Adhesive
Container Type
Cartridge
Full Cure Time
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFSTANR10
- Zoro #
- G522656843
- UPC #
- 10852808007630
- Country of Origin
- United States
- Materials Bonded
- Asphalt, Brick, Ceramic, Cinderblock, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Laminate, Marble, Metal, Plastic, PVC, Stainless Steel, Steel, Stone, Wood
- Functional Cure
- 10 min
- Features
- Easy Dispensing, Incredibly Strong, Paintable, Sandable, Smooth, Solvent-Free, Waterproof Adhesive
- Container Type
- Cartridge
- Full Cure Time
- 24 hr
- Interior/Exterior
- Interior/Exterior
- Series
- Flex
- Item
- Instant Adhesive
- Primary Application
- Automotive Interior Repair & Assembly, Kitchen & Bath Bonding & Repair, Masonry, General Purpose Bonding & Repair, Furniture Assembly & Repair, Footwear Repair
- Working Time
- 30 sec
- Application Method
- No Specialized Application
- Color
- White
- Wire Color
- White
Dimensions
- Container Size
- 10 oz
- Fits Chest Size
- Easy Dispensing, Incredibly Strong, Paintable, Sandable, Smooth, Solvent-Free, Waterproof Adhesive
Description
Instant Adhesive, Container Size 10 oz, Container Type Cartridge, Maximum Viscosity Not Applicable, Series Flex, Features Easy Dispensing, Incredibly Strong, Paintable, Sandable, Smooth, Solvent-Free, Waterproof Adhesive, Materials Bonded Asphalt, Brick, Ceramic, Cinderblock, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Laminate, Marble, Metal, Plastic, PVC, Stainless Steel, Steel, Stone, Wood, Standards Not Applicable, Functional Cure 10 min, Interior/Exterior Interior/Exterior
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.