Shop FLEX SEAL
See all product information
Create Account
Sealant, 6.6 oz, Clear, Hybrid Polymer
- Mfr # CFSCLRR675
- Zoro # G622738418
product price:Â
$
17.15
/ea
Key Features
Color
Clear
Minimum Performance Temperature
-75 Degrees F
Maximum Setting Time
1 day
Container Type
Can
Full Cure Time
1 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFSCLRR675
- Zoro #
- G622738418
- UPC #
- 30855647003386
- Country of Origin
- United States
Details
- Color
- Clear
- Minimum Performance Temperature
- -75 Degrees F
- Maximum Setting Time
- 1 day
- Container Type
- Can
- Full Cure Time
- 1 day
- Resistance Properties
- Chemical Resistant, Mildew Resistant, Ultraviolet Resistant, Water Resistant, Weather Resistant
- For Use On Surface Material
- Acrylics, Aluminum, Brick, Marble, Ceramic, Concrete, Fiberglass, Foam, Glass, Granite, Masonary, Metal, Plastics, Porcelain, Pvc, Rubber, Sheetrock, Stone, Stucco, Tile, Wood
- Application
- Multipurpose
- Working Time
- 10 min
- Environment
- Indoor/Outdoor
- Cure Type
- Room Temperature
- Maximum Performance Temperature
- 220 Degrees F
- Item
- Caulk
Description
Caulk, Color Clear, Application Multipurpose, Container Size 6.6 oz, Container Type Can, Resistance Properties Chemical Resistant, Mildew Resistant, Ultraviolet Resistant, Water Resistant, Weather Resistant, Standards Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 220 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 10 min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.