Zoro Homepage

Pipe Strap, Standard, 3-1/2"

  • Mfr # FS-7870-3-1/2 E/G

  • Zoro # G3562592


product price: $9.19
/ea

Key Features

Length (In.)
7-7/8
Width
1-5/8"
Pipe Size (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-7870-3-1/2 E/G
Zoro #
G3562592
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7-7/8
Width
1-5/8"
Pipe Size (In.)
3-1/2

Details

Item
Pipe Strap,Standard,3-1/2"

Description

Pipe Strap,Standard,3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.