Zoro Homepage

Pipe Strap, Standard, 6"

  • Mfr # FS-7870-6 E/G

  • Zoro # G3562610


product price: $14.99
/ea

Key Features

Length (In.)
10-5/16
Width
1-5/8"
Pipe Size (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-7870-6 E/G
Zoro #
G3562610
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
10-5/16
Width
1-5/8"
Pipe Size (In.)
6

Details

Item
Pipe Strap,Standard,6"

Description

Pipe Strap,Standard,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.