Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Joiner, In-Line, For FS-200 Channel

  • Mfr # FS-6441 E/G

  • Zoro # G3561682


product price: $9.89
/ea

Key Features

Color
Silver
Finish
Electroplated
Material
Steel
Thickness
1/4 in
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-6441 E/G
Zoro #
G3561682
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Overall Width
1 5/8 in

Details

Item
Splice Connector, U-Shape
Color
Silver
Finish
Electroplated
Material
Steel
Weight
1 lb

Description

Strut Joiner,In-Line,For FS-200 Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.