Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Washer, Flat, Square, 3/8" Hole

  • Mfr # FS-5003-3/8 E/G

  • Zoro # G3560370

CAD Available

product price: $0.85
/ea
Sold in multiples of 12 for $10.20

Key Features

CAD Drawing
For Screw Size
3/8 in
Minimum Thickness
1/4 in
System of Measurement
Inch
Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-5003-3/8 E/G
Zoro #
G3560370
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Minimum Thickness
1/4 in
Inside Diameter
3/8 in

Details

CAD Available
Yes
Item
Square Washer
System of Measurement
Inch

Description

Washer,Flat,Square ,3/8 In. Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.