Shop FLEXA GMBH

ADK MP Adaptor M25x1.5 - PG21 Grey Plastic

  • Mfr # 0371.M25.P21

  • Zoro # G316127313


product price:  $2.75
/ea
Sold in multiples of 50 for $137.50

Key Features

Color
Grey
Thread Size
PG21 Inner, M25x1.5 Outer
Dimension WS
1.26 in
Dimension L1
0.43 in
Dimension L
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0371.M25.P21
Zoro #
G316127313
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG21 Inner, M25x1.5 Outer
Dimension WS
1.26 in
Dimension L1
0.43 in
Dimension L
1.22 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.