Zoro Homepage

AIRflex-KUW-PVC-AS OD 10 Grey

  • Mfr # 2030.101.007

  • Zoro # G016126845


product price: $2.89
/ea
Sold in multiples of 164 for $473.96

Key Features

Outside Diameter
0.39
Inside Dia.
0.27 in
Color
Grey
Dynamic Bending Radius
20 mm
Static Bending Radius
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030.101.007
Zoro #
G016126845
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.39
Inside Dia.
0.27 in
Dynamic Bending Radius
20 mm
Static Bending Radius
8 mm
Outside Dia.
10 mm

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.