Zoro Homepage

EE Terminal Sleeve 2 inch

  • Mfr # 0601.000.048

  • Zoro # G916124293


product price: $39.89
/ea
Sold in multiples of 10 for $398.90

Key Features

Dimension I
1.93 in
Inside Dia. x Outside Dia.
1.97-2.36
Nominal Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0601.000.048
Zoro #
G916124293
UPC #
-
Country of Origin
Germany

Dimensions

Dimension I
1.93 in
Inside Dia. x Outside Dia.
1.97-2.36
Nominal Size
2 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.