EW 45 M OD 5/16 in. Thread M20 x 1.5 IP 67 45 Deg Nickel-plated brass

  • Mfr # 0609.000.120

  • Zoro # G416125202


product price:  $57.69
/ea
Sold in multiples of 10 for $576.90

Key Features

Outside Dia.
0.57 in
Thread Size
M20 x 1.5
Inside Dia.
0.39 in
Nominal Size
5/16 in
Dimension C
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0609.000.120
Zoro #
G416125202
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.57 in
Thread Size
M20 x 1.5
Inside Dia.
0.39 in
Nominal Size
5/16 in
Dimension C
0.51 in
Dimension I
0.33 in
Dimension D
2.24 in

Details

WS1
1.02 in
WS2
0.87 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.