Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EW 45-P OD 2 in. Thread PG48 IP 67 45 Deg Nickel-plated brass

  • Mfr # 0611.000.048

  • Zoro # G016125121


product price: $351.99
/ea
Sold in multiples of 2 for $703.98
Free Shipping & Returns

Key Features

Outside Dia.
2.36 in
Inside Dia.
2.03 in
Thread Size
PG48
WS2
2.91 in
WS1
3.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0611.000.048
Zoro #
G016125121
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
2.36 in
Inside Dia.
2.03 in
Thread Size
PG48
Dimension I
1.88 in
Dimension D
5.28 in
Dimension C
0.79 in
Dimension B
3.35 in
Nominal Size
2 in

Details

WS2
2.91 in
WS1
3.03 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.